Zoro Homepage

Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1122-RD_10X7

  • Mfr # U4-1122-RD_10X7

  • Zoro # G2725366


product price: $4.19
/ea

Key Features

Header
Caution
Legend
Chlorine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1122-RD_10X7
Zoro #
G2725366
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Chlorine
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Subject Matter
Chemical and Hazardous Materials
Header Legend Color
Yellow
Legend Color
Black
Mounting Style
Adhesive-Backed
Material
Vinyl
Double-Sided
No
Sign Legend Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header Style
Text
Abrasion Resistant
No
Sign Header
Caution
Sign Header Background Color
Black
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Material Properties
Flexible
Adhesive Type
Acrylic
State Specific Sign
No
Mirror Print
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Sign Legend
Chlorine
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow In The Dark
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.