Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1136-RD_10X7

  • Mfr # U4-1136-RD_10X7

  • Zoro # G2725147


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
Clothing Contaminated With Lead Do Not Remove Dust By Blowing Or Shaking Dispose of Lead Contaminated Wash Water In Accordance With Applicable Local, State, Or Federal Regulation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1136-RD_10X7
Zoro #
G2725147
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Clothing Contaminated With Lead Do Not Remove Dust By Blowing Or Shaking Dispose of Lead Contaminated Wash Water In Accordance With Applicable Local, State, Or Federal Regulation
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Subject Matter
Personal Protection
ANSI Compliant
Yes
Legend Color
Black
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Background Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
Material
Vinyl
Language
English
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Metal Detectable
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Header Background Color
Black
Sign Header
Caution
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Sign Legend
Clothing Contaminated With Lead Do Not Remove Dust By Blowing Or Shaking Dispose Of Lead Contaminated Wash Water In Accordance With Applicable Local, State, Or Federal Regulation
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clothing Contaminated With Lead Do Not Remove Dust By Blowing Or Shaking Dispose Of Lead Contaminated Wash Water In Accordance With Applicable Local, State, Or Federal Regulation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.