Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1154-RA_10X7

  • Mfr # U4-1154-RA_10X7

  • Zoro # G2724830


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Contaminated With Pesticides
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1154-RA_10X7
Zoro #
G2724830
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Contaminated With Pesticides
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Pesticides
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Background Color
Yellow
Sign Legend Color
Black
Language
English
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Style
Text
Includes Mounting Hardware
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend Style
Text
Metal Detectable
Yes
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Chemical Resistant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Legend
Contaminated With Pesticides
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Corrosion Resistant
Yes
Write on Surface
No
Abrasion Resistant
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contaminated With Pesticides, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.