Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1163-RA_10X7

  • Mfr # U4-1163-RA_10X7

  • Zoro # G2724639


product price:  $8.79
/ea

Key Features

Header
Caution
Legend
Designated Work Area Select Carcinogens Reproductive Hazards or Substances Of High Acute Toxicity May Be Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1163-RA_10X7
Zoro #
G2724639
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Designated Work Area Select Carcinogens Reproductive Hazards or Substances Of High Acute Toxicity May Be Present
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Color
Black
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Background Color
Yellow
Material
Aluminum
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Subject Matter
Electrical Hazard
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Number of Printed Sides
1
State Specific Sign
No
Graffiti Resistant
Yes
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
Caution
Mirror Print
No
Includes Mounting Hardware
No
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Sign Legend
Designated Work Area Select Carcinogens Reproductive Hazards Or Substances Of High Acute Toxicity May Be Present
Material Properties
Rigid
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Work Area Select Carcinogens Reproductive Hazards Or Substances Of High Acute Toxicity May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.