Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1199-RA_10X7

  • Mfr # U4-1199-RA_10X7

  • Zoro # G2724027


product price:  $10.15
/ea

Key Features

Header
Caution
Legend
Do Not Pour Chemicals Down The Drain
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1199-RA_10X7
Zoro #
G2724027
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Pour Chemicals Down The Drain
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Legend Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
Background Color
Yellow
Header Background Color
Black
Material
Aluminum
ANSI Compliant
Yes
OSHA Compliant
Yes
Language
English
Double-Sided
No
Legend/Background Color
Black/Yellow
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
Write on Surface
No
Material Special Properties
Metal Detectable
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Material Properties
Rigid
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Do Not Pour Chemicals Down The Drain
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Sign Header Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header Background Color
Black
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Pour Chemicals Down The Drain, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.