Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1265-RA_10X7

  • Mfr # U4-1265-RA_10X7

  • Zoro # G2723196


product price:  $9.09
/ea

Key Features

Header
Caution
Legend
Extremely Cold Liquid Nitrogen Do Not Touch
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1265-RA_10X7
Zoro #
G2723196
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Extremely Cold Liquid Nitrogen Do Not Touch
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Legend/Background Color
Black/Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Material
Aluminum
Language
English
Background Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Legend
Extremely Cold Liquid Nitrogen Do Not Touch
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Caution
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Header Style
Text
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Mounting Location
Wall
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Extremely Cold Liquid Nitrogen Do Not Touch, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.