Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1265-RD_10X7

  • Mfr # U4-1265-RD_10X7

  • Zoro # G2723187


product price: $4.39
/ea

Key Features

Header
Caution
Legend
Extremely Cold Liquid Nitrogen Do Not Touch
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1265-RD_10X7
Zoro #
G2723187
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Extremely Cold Liquid Nitrogen Do Not Touch
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Chemical and Hazardous Materials
Material
Vinyl
Background Color
Yellow
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Double-Sided
No
Language
English
Sign Legend Color
Black
Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Abrasion Resistant
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Header
Caution
Sign Legend
Extremely Cold Liquid Nitrogen Do Not Touch
Mirror Print
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Sign Header Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Extremely Cold Liquid Nitrogen Do Not Touch, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.