Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1378-RD_10X7

  • Mfr # U4-1378-RD_10X7

  • Zoro # G2721796


product price: $4.39
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Area Labeled Drums Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1378-RD_10X7
Zoro #
G2721796
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Area Labeled Drums Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Background Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Material
Vinyl
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Yellow
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Material Properties
Flexible
Write on Surface
No
Adhesive Style
Permanent
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Type
Acrylic
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Sign Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Includes Mounting Hardware
No
Mirror Print
No
Corrosion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Sign Legend
Hazardous Waste Area Labeled Drums Only
ANSI Standards
ANSI Z53.1-1967
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Area Labeled Drums Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.