Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1380-RA_10X7

  • Mfr # U4-1380-RA_10X7

  • Zoro # G2721726


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Caution
Legend
Hazardous Waste Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1380-RA_10X7
Zoro #
G2721726
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Legend Color
Yellow
Background Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Black
Double-Sided
No
Language
English
Material
Aluminum
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Sign Legend Style
Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Mirror Print
No
Metal Detectable
Yes
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Number of Printed Sides
1
Abrasion Resistant
No
Material Properties
Rigid
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend
Hazardous Waste Do Not Enter
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.