Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1388-RA_10X7

  • Mfr # U4-1388-RA_10X7

  • Zoro # G2721601


product price:  $8.79
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1388-RA_10X7
Zoro #
G2721601
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Header Background Color
Black
Legend Style
Text
Material
Aluminum
Language
English
Subject Matter
Chemical and Hazardous Materials
Background Color
Yellow
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Material Properties
Rigid
Anti-Slip Surface
No
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Material Special Properties
Metal Detectable
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Write on Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Legend Style
Text
Chemical Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area. Unauthorized Employees Keep Out., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.