Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1435-RD_10X7

  • Mfr # U4-1435-RD_10X7

  • Zoro # G2721297


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Hydrochloric Acid
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1435-RD_10X7
Zoro #
G2721297
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Hydrochloric Acid
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemical and Hazardous Materials
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Material
Vinyl
Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Legend Color
Black
Legend Style
Text
Double-Sided
No
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Caution
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Legend
Hydrochloric Acid
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Adhesive Style
Permanent
Abrasion Resistant
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrochloric Acid, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.