Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1436-RD_10X7

  • Mfr # U4-1436-RD_10X7

  • Zoro # G2721251


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Hydrogen Sulfide Gas May Be Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1436-RD_10X7
Zoro #
G2721251
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Hydrogen Sulfide Gas May Be Present
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Double-Sided
No
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Cylinder & Compressed Gas
Legend Color
Black
Legend Style
Text
Header Background Color
Black
Background Color
Yellow
Header Legend Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Style
Permanent
Glow In The Dark
No
State Specific Sign
No
Sign Header Background Color
Black
Sign Legend
Hydrogen Sulfide Gas May Be Present
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Header Style
Text
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrogen Sulfide Gas May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.