Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1596-RA_10X7

  • Mfr # U4-1596-RA_10X7

  • Zoro # G2719188


product price:  $9.39
/ea

Key Features

Header
Caution
Legend
Pesticides
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1596-RA_10X7
Zoro #
G2719188
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Pesticides
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Language
English
Double-Sided
No
Background Color
Yellow
Sign Legend Color
Black
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Subject Matter
Pesticides
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black
Sign Header Style
Text
Chemical Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Header
Caution
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Sign Legend
Pesticides
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticides, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.