Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1596-RD_10X7

  • Mfr # U4-1596-RD_10X7

  • Zoro # G2719179


product price: $6.55
/ea
Sold in multiples of 3 for $19.65

Key Features

Header
Caution
Legend
Pesticides
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1596-RD_10X7
Zoro #
G2719179
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Pesticides
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Legend Color
Black
Language
English
Material
Vinyl
ANSI Compliant
Yes
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Adhesive Type
Acrylic
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Legend Style
Text
Metal Detectable
No
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Legend
Pesticides
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticides, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.