Shop LYLE

Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1624-RA_10X7

  • Mfr # U4-1624-RA_10X7
  • Zoro # G2719066

product price: 
$
8.89
/ea

Key Features

Header
Caution
Legend
Reduce The Risk Of Fire Do Not Place Combustible Material On Heater At Any Time
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1624-RA_10X7
Zoro #
G2719066
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Reduce The Risk Of Fire Do Not Place Combustible Material On Heater At Any Time
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Background Color
White
Material
Aluminum
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend/Background Color
Black/Yellow/White
Legend Style
Symbol and Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Yellow
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Number of Printed Sides
1
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Legend
Reduce The Risk Of Fire Do Not Place Combustible Material On Heater At Any Time
Protective Coating
Clear Film Laminate
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Standards
ANSI Z53.1-1967 OSHA 1910.145
Graffiti Resistant
Yes
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Corrosion Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Product Type
Caution Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Reduce The Risk Of Fire Do Not Place Combustible Material On Heater At Any Time, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products