Shop LYLE

Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1734-RA_10X7

  • Mfr # U4-1734-RA_10X7
  • Zoro # G2717788

product price: 
$
9.19
/ea

Key Features

Header
Caution
Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1734-RA_10X7
Zoro #
G2717788
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Material
Aluminum
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Background Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Legend Color
Black
Mounting Style
With Mounting Holes
Language
English
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Mounting Pattern
4 Corner
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office
Material Properties
Rigid
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Chemical Resistant
No
Sign Header
Caution
Sign Mounting Location
Wall
Sign Header Background Color
Black
Product Type
Caution Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products