Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1734-RD_10X7

  • Mfr # U4-1734-RD_10X7

  • Zoro # G2717779


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Header
Caution
Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1734-RD_10X7
Zoro #
G2717779
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
Background Color
Yellow
Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Mounting Style
Adhesive-Backed
Material
Vinyl
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Mirror Print
No
Sign Header Style
Text
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.