Caution Sign, 7 in. H, Alum, Confined Space, LCU3-0441-RA_10x7

  • Mfr # LCU3-0441-RA_10x7

  • Zoro # G4296157


product price:  $8.75
/ea

Key Features

Header
Caution
Legend
Confined Space Class ______ Permit Required For Entry
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0441-RA_10x7
Zoro #
G4296157
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Confined Space Caution Sign
Header
Caution
Legend
Confined Space Class ______ Permit Required For Entry
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Header Background Color
Black
Legend/Background Color
Black/Yellow
Subject Matter
Confined Space
Header Legend Color
Yellow
Background Color
Yellow
Mounting Style
With Mounting Holes
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
State Specific Sign
No
Material Special Properties
Metal Detectable
Sign Header Text Color
Yellow
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Mirror Print
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Sign Header
Caution
Sign Legend
Confined Space Class ______ Permit Required For Entry
Write on Surface
No
Metal Detectable
Yes
Sign Mounting Location
Wall
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Product Type
Reflective Confined Space Caution Sign

Description

Reflective Confined Space Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Class ______ Permit Required For Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products