Zoro Homepage

Caution Sign, 7 in. H, Alum, Connect Ground

  • Mfr # LCU3-0339-RA_10x7

  • Zoro # G4302271


product price: $8.25
/ea

Key Features

Header
Caution
Legend
Connect Ground Wire Before Using
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0339-RA_10x7
Zoro #
G4302271
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Connect Ground Wire Before Using
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Subject Matter
Electrical Hazard
Language
English
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Background Color
Black
Sign Header
Caution
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Format
Traditional OSHA
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Header Style
Text
State Specific Sign
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend
Connect Ground Wire Before Using
Number of Printed Sides
1
Product Type
Reflective Grounding Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Connect Ground Wire Before Using, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.