Caution Sign, 7 in. H, Alum, Eye Protection, LCU3-0361-RA_10x7

  • Mfr # LCU3-0361-RA_10x7

  • Zoro # G4300950


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0361-RA_10x7
Zoro #
G4300950
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Caution Sign
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Background Color
Yellow
Legend Style
Text
Material
Aluminum
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Eye Protection Required In This Area
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Write on Surface
No
Sign Header
Caution
State Specific Sign
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Header Style
Text
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Yellow
Sign Legend Style
Text
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Product Type
Reflective Eye Caution Sign

Description

Reflective Eye Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.