Caution Sign, 7 in. H, Alum, Eye Protection, LCU3-0373-RA_10x7

  • Mfr # LCU3-0373-RA_10x7

  • Zoro # G4300235


product price:  $9.19
/ea

Key Features

Header
Caution
Legend
Eye Protection Required Safety Glasses
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0373-RA_10x7
Zoro #
G4300235
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required Safety Glasses
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Header Background Color
Black
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Mounting Style
With Mounting Holes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Subject Matter
Personal Protection
Language
English
Legend/Background Color
Black/Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Sign Header
Caution
Mirror Print
No
Material Properties
Rigid
Sign Legend Background Color
Yellow
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend
Eye Protection Required Safety Glasses
State Specific Sign
No
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Product Type
Reflective Eye Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required Safety Glasses, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.