Caution Sign, 7 in H, Alum, Fire Regulation, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0461-RA_10x7

  • Zoro # G4294958


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Sign Material
Aluminum
Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0461-RA_10x7
Zoro #
G4294958
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign,7 in H,Alum,Fire Regulation
Sign Material
Aluminum
Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Background Color
Black
Header
Caution
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
Yes
Application
Indoor/Outdoor
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Regulations Demand That This Space Be Kept Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.