Caution Sign, 7 in H, Alum, Fork Lift, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0398-RA_10x7

  • Mfr # LCU3-0398-RA_10x7

  • Zoro # G4298738


product price:  $12.49
/ea

Key Features

Header
Caution
Legend
Fork Lift Trucks Operating Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0398-RA_10x7
Zoro #
G4298738
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign,7 in H,Alum,Fork Lift
Header
Caution
Legend
Fork Lift Trucks Operating Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Language
English
Background Color
Yellow
Sign Legend Color
Black
Material
Aluminum
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Number of Printed Sides
1
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Legend
Fork Lift Trucks Operating Beyond This Point
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Sign Header
Caution
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Header Background Color
Black
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Material Properties
Rigid
Product Type
Reflective Lift Truck Traffic Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fork Lift Trucks Operating Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.