Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in. H, Alum

  • Mfr # LCU3-0296-RA_10x7

  • Zoro # G4304730


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Caution
Legend
Wear Protective Clothing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0296-RA_10x7
Zoro #
G4304730
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Ppe Caution Sign
Header
Caution
Legend
Wear Protective Clothing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Legend/Background Color
Black/Yellow
Double-Sided
No
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Aluminum
Legend Color
Black
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header
Caution
Sign Mounting Location
Wall
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
State Specific Sign
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Wear Protective Clothing
Material Properties
Rigid
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable

Description

Reflective Ppe Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Protective Clothing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.