Zoro Homepage

Caution Sign, 7 in. H, Alum, Respirators Mu

  • Mfr # LCU3-0368-RA_10x7

  • Zoro # G4300530


product price: $8.25
/ea

Key Features

Header
Caution
Legend
Respirators Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0368-RA_10x7
Zoro #
G4300530
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Respirators Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Subject Matter
Personal Protection
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Legend Color
Black
Language
English
Double-Sided
No
Header Background Color
Black
Material
Aluminum
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
Yes
Mirror Print
No
Material Properties
Rigid
Sign Header Background Color
Black
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header
Caution
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Sign Legend
Respirators Must Be Worn In This Area
Corrosion Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Header Style
Text
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Abrasion Resistant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Product Type
Reflective Respirator Required Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirators Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.