Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in H, Alum, Safety Glasses

  • Mfr # LCU3-0359-RA_10x7

  • Zoro # G4301075


product price: $9.09
/ea

Key Features

Header
Caution
Legend
Safety Glasses Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0359-RA_10x7
Zoro #
G4301075
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Safety Glasses Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Subject Matter
Personal Protection
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Header Background Color
Black
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Background Color
Yellow
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Safety Glasses Required In This Area
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
Yes
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective Eye Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.