Caution Sign, 7 in. H, Aluminum, LCU3-0308-RA_10x7

  • Mfr # LCU3-0308-RA_10x7

  • Zoro # G4304015


product price: $8.75
/ea

Key Features

Header
Caution
Legend
Ear and Eye Protection Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0308-RA_10x7
Zoro #
G4304015
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye & Ear Caution Sign
Header
Caution
Legend
Ear and Eye Protection Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Background Color
Yellow
Material
Aluminum
Sign Legend Color
Black
Subject Matter
Personal Protection
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
With Mounting Holes
Legend Color
Black
Language
English
Legend Style
Text
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Material Properties
Rigid
Write on Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Ear And Eye Protection Area
Sign Header Text Color
Yellow
Sign Legend Style
Text
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
State Specific Sign
No
Number of Printed Sides
1
Metal Detectable
Yes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Glow In The Dark
No
Product Type
Reflective Eye & Ear Caution Sign

Description

Reflective Eye & Ear Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear And Eye Protection Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.