Zoro Homepage
This item is Discontinued.
Lyle Caution, Do Not Open Alarm Will Sound, 10" W x 7" H, Rectangle, Recycled Aluminum LCU3-0315-RA_10x7

Caution, Do Not Open Alarm Will Sound, 10" W x 7" H, Rectangle, Recycled Aluminum (Discontinued)

  • Mfr # LCU3-0315-RA_10x7
  • Zoro # G4303656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0315-RA_10x7
Zoro #
G4303656
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Description

Caution Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Do Not Open Alarm Will Sound, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.