Caution Sign, 7 in. H, Aluminum, LCU3-0348-RA_10x7

  • Mfr # LCU3-0348-RA_10x7

  • Zoro # G4301739


product price: $8.69
/ea

Key Features

Header
Caution
Legend
Keep This Space Clear At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0348-RA_10x7
Zoro #
G4301739
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep This Space Clear At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Language
English
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
Material
Aluminum
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Black
Metal Detectable
Yes
Sign Legend Style
Text
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Keep This Space Clear At All Times
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Header
Caution
Mirror Print
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
State Specific Sign
No
Product Type
Reflective Keep Clear Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Space Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.