Zoro Homepage

Caution Sign, 7 in. H, Aluminum, LCU3-0357-RA_10x7

  • Mfr # LCU3-0357-RA_10x7

  • Zoro # G4301197


product price: $7.99
/ea

Key Features

Header
Caution
Legend
Hard Hat Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0357-RA_10x7
Zoro #
G4301197
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hat Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Language
English
Sign Legend Color
Black
Background Color
Yellow
Legend Color
Black
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Subject Matter
Personal Protection
Material
Aluminum
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Corrosion Resistant
Yes
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Sign Legend
Hard Hat Required Beyond This Point
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Product Type
Reflective Hard Hat Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.