Caution Sign, 7 in. H, Aluminum, LCU3-0370-RA_10x7

  • Mfr # LCU3-0370-RA_10x7

  • Zoro # G4300418


product price: $8.25
/ea

Key Features

Header
Caution
Legend
Chemical Goggles Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0370-RA_10x7
Zoro #
G4300418
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Caution Sign
Header
Caution
Legend
Chemical Goggles Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Black
Subject Matter
Personal Protection
Sign Legend Color
Black
ANSI Compliant
Yes
Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Material
Aluminum
Legend/Background Color
Black/Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Material Properties
Rigid
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Sign Legend
Chemical Goggles Required In This Area
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Anti-Slip Surface
No
Product Type
Reflective Eye Caution Sign

Description

Reflective Eye Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.