Caution Sign, 7 in. H, Aluminum, LCU3-0386-RA_10x7

  • Mfr # LCU3-0386-RA_10x7

  • Zoro # G4299456


product price:  $8.75
/ea

Key Features

Header
Caution
Legend
Keep Electrical Panel Clear For 30 Inches
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0386-RA_10x7
Zoro #
G4299456
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Electrical Panel Caution Sign
Header
Caution
Legend
Keep Electrical Panel Clear For 30 Inches
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Aluminum
Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Mounting Style
With Mounting Holes
Legend Style
Text
Legend/Background Color
Black/Yellow
Subject Matter
Electrical Hazard
OSHA Compliant
Yes
Background Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Write on Surface
No
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Material Properties
Rigid
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Header Text Color
Yellow
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
Yes
Anti-Slip Surface
No
Sign Legend
Keep Electrical Panel Clear For 30 Inches
Sign Mounting Location
Wall
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Reflective Electrical Panel Caution Sign

Description

Reflective Electrical Panel Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Electrical Panel Clear For 30 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.