Caution Sign, 7 in. H, Aluminum, LCU3-0399-RA_10x7

  • Mfr # LCU3-0399-RA_10x7

  • Zoro # G4298677


product price: $9.39
/ea

Key Features

Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0399-RA_10x7
Zoro #
G4298677
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hearing Caution Sign
Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Material
Aluminum
Legend/Background Color
Black/Yellow
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Sign Legend Color
Black
Legend Color
Black
Legend Style
Text
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Header Style
Text
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Sign Legend
Hearing Protection Must Be Worn In This Area
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Sign Header
Caution
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Header Background Color
Black
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Product Type
Reflective Hearing Caution Sign

Description

Reflective Hearing Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.