Caution Sign, 7 in. H, Aluminum, LCU3-0439-RA_10x7

  • Mfr # LCU3-0439-RA_10x7

  • Zoro # G4296279


product price: $8.25
/ea

Key Features

Header
Caution
Legend
Lock Out Electrical Equipment Before Performing Repairs
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0439-RA_10x7
Zoro #
G4296279
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lockout Tagout Caution Sign
Header
Caution
Legend
Lock Out Electrical Equipment Before Performing Repairs
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Electrical Hazard
Mounting Style
With Mounting Holes
Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Background Color
Yellow
Material
Aluminum
Header Background Color
Black
Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Rigid
Abrasion Resistant
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
ANSI 969 Compliant
No
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Legend Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend
Lock Out Electrical Equipment Before Performing Repairs
State Specific Sign
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Write on Surface
No
Sign Header
Caution
Sign Format
Traditional OSHA
Sign Header Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Product Type
Reflective Lockout Tagout Caution Sign

Description

Reflective Lockout Tagout Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Electrical Equipment Before Performing Repairs, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.