Caution Sign, 7 in. H, Aluminum, LCU3-0465-RA_10x7

  • Mfr # LCU3-0465-RA_10x7

  • Zoro # G4294711


product price: $8.75
/ea

Key Features

Header
Caution
Legend
Unlawful To Operate This Equipment Within 10 Ft of High Voltage Lines
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0465-RA_10x7
Zoro #
G4294711
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective High Voltage Caution Sign
Header
Caution
Legend
Unlawful To Operate This Equipment Within 10 Ft of High Voltage Lines
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Subject Matter
Personal Protection
Sign Legend Color
Black
Legend Color
Black
ANSI Compliant
Yes
Material
Aluminum
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Format
Traditional OSHA
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Metal Detectable
Yes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Sign Legend
Unlawful To Operate This Equipment Within 10 Ft Of High Voltage Lines
Mirror Print
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Material Special Properties
Metal Detectable
Sign Header Text Color
Yellow
State Specific Sign
No
Glow In The Dark
No
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective High Voltage Caution Sign

Description

Reflective High Voltage Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unlawful To Operate This Equipment Within 10 Ft Of High Voltage Lines, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.