Caution Sign, 7 in. H, Aluminum, Look Out, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0449-RA_10x7

  • Zoro # G4295676


product price:  $8.75
/ea

Key Features

Header
Caution
Legend
Look Out for Contact Hazards and Moving Parts of Machinery
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0449-RA_10x7
Zoro #
G4295676
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign,7 in. H,Aluminum,Look Out
Header
Caution
Legend
Look Out for Contact Hazards and Moving Parts of Machinery
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Material
Aluminum
Double-Sided
No
Legend Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Write on Surface
No
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Mounting Location
Wall
Sign Header
Caution
State Specific Sign
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Metal Detectable
Yes
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend
Look Out For Contact Hazards And Moving Parts Of Machinery
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Anti-Slip Surface
No
Product Type
Reflective Machine & Operation Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Contact Hazards And Moving Parts Of Machinery, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products