Caution Sign, 7 in. H, Vinyl, 7 in H, 10 in W, Reflective, Vertical Rectangle, LCU3-0305-RD_10x7

  • Mfr # LCU3-0305-RD_10x7

  • Zoro # G4304189


product price:  $5.79
/ea

Key Features

Header
Caution
Legend
Watch for Forklift Traffic
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0305-RD_10x7
Zoro #
G4304189
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,7 in. H,Vinyl
Header
Caution
Legend
Watch for Forklift Traffic
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Header Background Color
Black
OSHA Compliant
Yes
Material
Vinyl
ANSI Compliant
Yes
Legend Color
Black
Double-Sided
No
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend
Watch For Forklift Traffic
State Specific Sign
No
Sign Header
Caution
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Forklift Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products