Caution Sign, 7 in H, Vinyl, Confined Space, LCU3-0427-RD_10x7

  • Mfr # LCU3-0427-RD_10x7

  • Zoro # G4296988


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Confined Space Do Not Enter Without Obtaining Permit
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0427-RD_10x7
Zoro #
G4296988
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Confined Space Do Not Enter Without Obtaining Permit
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Subject Matter
Confined Space
Material
Vinyl
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Header Background Color
Black
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header
Caution
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Glow In The Dark
No
Sign Legend
Confined Space Do Not Enter Without Obtaining Permit
Product Type
Confined Space Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter Without Obtaining Permit, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.