Caution Sign, 7 in H, Vinyl, Confined Space, LCU3-0455-RD_10x7

  • Mfr # LCU3-0455-RD_10x7

  • Zoro # G4295308


product price: $4.39
/ea

Key Features

Header
Caution
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0455-RD_10x7
Zoro #
G4295308
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Confined Space
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Background Color
Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
Language
English
Double-Sided
No
Material
Vinyl
Legend Style
Text
Header Background Color
Black
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Abrasion Resistant
No
Metal Detectable
No
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Sign Header
Caution
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Write on Surface
No
Anti-Slip Surface
No
Sign Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Product Type
Confined Space Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Use Lockout And Entry Procedures Prior To Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products