Caution Sign, 7 in H, Vinyl, Eye Protection, LCU3-0358-RD_10x7

  • Mfr # LCU3-0358-RD_10x7

  • Zoro # G4301127


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0358-RD_10x7
Zoro #
G4301127
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Background Color
Yellow
Mounting Style
Adhesive-Backed
Legend Style
Text
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
ANSI Compliant
Yes
Material
Vinyl
Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header Text Color
Yellow
Sign Legend
Eye Protection Required In This Area
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Sign Header Background Color
Black
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Abrasion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Header
Caution
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.