Zoro Homepage

Caution Sign, 7 in H, Vinyl, Eye Protection

  • Mfr # LCU3-0373-RD_10x7

  • Zoro # G4300226


product price: $4.19
/ea

Key Features

Header
Caution
Legend
Eye Protection Required Safety Glasses
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0373-RD_10x7
Zoro #
G4300226
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required Safety Glasses
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Material
Vinyl
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
Legend Color
Black
Sign Legend Color
Black
Subject Matter
Personal Protection
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Style
Text
Corrosion Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Metal Detectable
No
Sign Legend
Eye Protection Required Safety Glasses
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required Safety Glasses, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.