Caution Sign, 7 in. H, Vinyl, Keep Material, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0479-RD_10x7

  • Zoro # G4293865


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Sign Material
Reflective Sheeting
Legend
Keep Material Away From Fire Door So The Door is Ready At All Times for Instant Use
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0479-RD_10x7
Zoro #
G4293865
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Caution Sign,7 in. H,Vinyl,Keep Material
Sign Material
Reflective Sheeting
Legend
Keep Material Away From Fire Door So The Door is Ready At All Times for Instant Use
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Material
Vinyl
Background Color
Yellow
Header Legend Color
Yellow
Header Background Color
Black
Legend Color
Black
Header
Caution
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Sign Legend
Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Legend Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header
Caution
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header Text Color
Yellow
Product Type
Fire Door Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.