Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in. H, Vinyl, LCU3-0292-RD_10x7

  • Mfr # LCU3-0292-RD_10x7

  • Zoro # G4304968


product price: $3.99
/ea

Key Features

Header
Caution
Legend
Fall Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0292-RD_10x7
Zoro #
G4304968
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Fall Caution Reflective Label
Header
Caution
Legend
Fall Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Fall Protection
ANSI Compliant
Yes
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Material
Vinyl
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Header Background Color
Black
Sign Legend Color
Black
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Legend Color
Black
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Corrosion Resistant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Write on Surface
No
State Specific Sign
No
Mirror Print
No
Sign Header Background Color
Black
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Legend
Fall Protection Required
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Fall Caution Reflective Label

Description

Fall Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.