Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in. H, Vinyl, LCU3-0303-RD_10x7

  • Mfr # LCU3-0303-RD_10x7

  • Zoro # G4304301


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Wear Your Fall Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0303-RD_10x7
Zoro #
G4304301
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Fall Caution Reflective Label
Header
Caution
Legend
Wear Your Fall Protection
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Language
English
Header Background Color
Black
Legend Color
Black
Background Color
Yellow
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wear Your Fall Protection
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Mirror Print
No
Material Properties
Flexible
Sign Header Style
Text
Sign Header
Caution
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Product Type
Fall Caution Reflective Label

Description

Fall Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Fall Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.