Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in. H, Vinyl, LCU3-0307-RD_10x7

  • Mfr # LCU3-0307-RD_10x7

  • Zoro # G4304067


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
Attach Grounding Wire Clips
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0307-RD_10x7
Zoro #
G4304067
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Grounding Caution Reflective Label
Header
Caution
Legend
Attach Grounding Wire Clips
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Legend Style
Text
Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Double-Sided
No
Language
English
Header Background Color
Black
Subject Matter
Electrical Hazard
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Legend
Attach Grounding Wire Clips
Anti-Slip Surface
No
Abrasion Resistant
No
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only

Description

Grounding Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Attach Grounding Wire Clips, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.