Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in. H, Vinyl, LCU3-0317-RD_10x7

  • Mfr # LCU3-0317-RD_10x7

  • Zoro # G4303586


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
Caution
Legend
Use Static Grounding Devices
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0317-RD_10x7
Zoro #
G4303586
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Grounding Caution Reflective Label
Header
Caution
Legend
Use Static Grounding Devices
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Double-Sided
No
Sign Legend Color
Black
Language
English
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Subject Matter
Electrical Hazard
Background Color
Yellow
Material
Vinyl
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Sign Header
Caution
Mirror Print
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black
Number of Printed Sides
1
Write on Surface
No
Sign Legend
Use Static Grounding Devices
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow

Description

Grounding Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Static Grounding Devices, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.