Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in. H, Vinyl, LCU3-0370-RD_10x7

  • Mfr # LCU3-0370-RD_10x7

  • Zoro # G4300409


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Chemical Goggles Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0370-RD_10x7
Zoro #
G4300409
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Chemical Goggles Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Color
Black
Subject Matter
Personal Protection
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Material
Vinyl
ANSI Compliant
Yes
Language
English
Double-Sided
No
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Legend
Chemical Goggles Required In This Area
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Metal Detectable
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Material Properties
Flexible
Write on Surface
No
Sign Header
Caution
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mirror Print
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.