Zoro Homepage

Caution Sign, 7 in. H, Vinyl, LCU3-0431-RD_10x7

  • Mfr # LCU3-0431-RD_10x7

  • Zoro # G4296741


product price: $4.19
/ea

Key Features

Header
Caution
Legend
Eye and Ear Protection Must Be Worn Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0431-RD_10x7
Zoro #
G4296741
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye and Ear Protection Must Be Worn Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Header Background Color
Black
Material
Vinyl
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Eye And Ear Protection Must Be Worn Beyond This Point
ANSI 969 Compliant
No
Corrosion Resistant
No
Abrasion Resistant
No
Sign Header Style
Text
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header
Caution
Metal Detectable
No
State Specific Sign
No
Sign Legend Style
Text
Product Type
Eye & Ear Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Must Be Worn Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.