Zoro Homepage

Caution Sign, 7 in. H, Vinyl, LCU3-0460-RD_10x7

  • Mfr # LCU3-0460-RD_10x7

  • Zoro # G4295000


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0460-RD_10x7
Zoro #
G4295000
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Caution Reflective Label
Header
Caution
Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Double-Sided
No
Material
Vinyl
Legend Style
Text
Mounting Style
Adhesive-Backed
Language
English
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Subject Matter
Confined Space
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Write on Surface
No
Sign Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Adhesive Style
Permanent
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Text Color
Yellow
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Sign Header
Caution
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No

Description

Confined Space Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Atmosphere May Be Hazardous Follow Confined Space Entry Procedures, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products