Zoro Homepage

Caution Sign, 7 in. H, Vinyl, LCU3-0464-RD_10x7

  • Mfr # LCU3-0464-RD_10x7

  • Zoro # G4294766


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Make Sure All Power Sources are Locked Out Before Working On Machine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0464-RD_10x7
Zoro #
G4294766
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Caution Reflective Label
Header
Caution
Legend
Make Sure All Power Sources are Locked Out Before Working On Machine
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Legend Color
Black
Background Color
Yellow
Sign Legend Color
Black
Language
English
Material
Vinyl
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Header
Caution
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
State Specific Sign
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Sign Legend
Make Sure All Power Sources Are Locked Out Before Working On Machine
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend Style
Text
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Product Type
Lockout Tagout Caution Reflective Label

Description

Lockout Tagout Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure All Power Sources Are Locked Out Before Working On Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.